Apply to be a TradeMaster!
Main product image of Metalux APVT-S 4' Vaportite LED Strip, Selectable Lumens & CCT 3500/4000/5000K, 46W
Magnifying glass
Hover image to zoom

Metalux APVT-S 4' Vaportite LED Strip, Selectable Lumens & CCT 3500/4000/5000K, 46W

Brand:
Metalux
SKU:
4APVTLD-SL3C3
Rating:
(0)
Q&A:
(0)
Metalux APVT-S 4' Vaportite LED Strip, Selectable Lumens & CCT 3500/4000/5000K, 46W
Magnifying glass
Hover image to zoom
$99.00 each
In Stock
In Stock
Get 19 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4'
Product Highlight: Finish
Gray
Product Highlight: Wattage
46 Watts
Product Highlight: Voltage
277v, 120v

Description

–

This is a Metalux, also known as Cooper Lighting, APVT-S 4' Vaportite LED Strip, Selectable Lumens & CCT 3500/4000/5000K, 46W


Features:

  • BUILT FOR ANY JOBSITE: Multi-volt (120-277V) input and field-selectable CCT (3500K/4000K/5000K) and lumen levels make it easy to customize this industrial LED lighting for garages, warehouses, food processing, and more-without stocking multiple SKUs.
  • INTEGRATED SENSOR CONTROL: WaveLinx-ready sensor offers plug-and-play wireless control with no extra wiring Automate lighting, boost energy savings, and support code compliance with one of the easiest systems to install and commission.
  • ADJUSTABLE BRIGHTNESS: Set lighting levels on-site with the built-in lumen select switch, 4ft model offers 3000/4500/6000 lumens; 8ft offers 8000/10,000/12,000,Includes 0-10V dimming for even more control over brightness and energy use.
  • TUNABLE WHITE LIGHT: Selectable color temperatures (3500K, 4000K, or 5000K) let you match the job's needs, from warmer tones to crisp, bright light for detailed tasks or safety in industrial environments.
  • HASSLE-FREE INSTALLATION: The compact, two-piece housing with a captive lens and separate wiring access means fast, frustration-free installs, Just open, wire, and mount.

Specs

–
Lamp Type:

Integrated LED

CCT (Kelvin):

4000K

5000K

3000K

Size:

4'

Finish:

Gray

Product Type:

Strip Light

Wattage:

46

Cri:

80

Series:

Metalux

Voltage:

277v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy