Apply to be a TradeMaster!
Main product image of Metalux 4' Narrow Wraparound LED Fixture, Selectable Lumens & CCT 3000/4000/5000K
Magnifying glass
Hover image to zoom

Metalux 4' Narrow Wraparound LED Fixture, Selectable Lumens & CCT 3000/4000/5000K

Brand:
Metalux
SKU:
4NW35C3R
Rating:
(1)
Q&A:
(0)
Metalux 4' Narrow Wraparound LED Fixture, Selectable Lumens & CCT 3000/4000/5000K
Magnifying glass
Hover image to zoom
$53.27 each
In Stock
In Stock
Get 26 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Wattage
35 Watts
Product Highlight: Finish
White
Product Highlight: Size
4'

Description

–
This is a Metalux, also known as Cooper Lighting, 4' Narrow Wraparound LED Fixture, Selectable Lumens & CCT 3000/4000/5000K

Features:
  • 3800 Lumens of brightness with premium LEDs using 16-Watt of electricity
  • Tunable white feature: 3000K (warm), 3500K (cool) or 4000K (bright white)selectable feature
  • Surface mount, direct wire 3800 Lumen wraparound light
  • 4 ft L 5.3 in W surface mount wraparound
  • Contemporary design with frosted lens diffuser and finished endcaps

Specs

–
Series:

Metalux

Voltage:

120v

277v

CCT (Kelvin):

4000K

5000K

3000K

Lamp Type:

LED

Cri:

80

Product Type:

Strip Light

Wattage:

35

Finish:

White

Size:

4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Good product, but color choices inaccurate

Just an FYI these lights are actually selectable 3K, 3.5K, 4K. I need 5K for my buildings and the difference between 4and5 is noticeable.
Shakey
Michigan
2 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy