Apply to be a TradeMaster!
Main product image of Metalux SHP 4' Shop Light, 10,000 Lumens, 4000K
Magnifying glass
Hover image to zoom

Metalux SHP 4' Shop Light, 10,000 Lumens, 4000K

Brand:
Metalux
SKU:
4SHP10040R
Rating:
(1)
Q&A:
(0)
Metalux SHP 4' Shop Light, 10,000 Lumens, 4000K
Magnifying glass
Hover image to zoom
$42.60 each
In Stock
In Stock
Get 18 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Size
4'

Description

–
This is a Metalux, also known as Cooper Lighting, SHP 4' Shop Light, 10,000 Lumens, 4000K

Features:
  • 10,000 Lumens, the 10K SHP is the highest output shop light Metalux has to offer
  • Ideal for garages, barns, workshops and open areas with ceilings up to 15 ft H
  • Extra outlet for fixture to fixture link ability (up to 4)
  • 46" metal housing with high impact plastic end caps
  • Frosted white lens provides a wide coverage area for any task

Specs

–
Voltage:

120v

Finish:

White

Lamp Type:

Integrated LED

Size:

4'

CCT (Kelvin):

4000K

Lumens:

10000

Product Type:

Shop Light

Series:

Metalux

Cri:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Satisfied so far, as long as they don't die early like other

I like these so far. They are bright, not sure if they put out twice the lumins of other LED shoplights, but could be so. I like that they are enclosed such that dust build up would be eaily cleaned without having to work around fake tubes and reflectors. I only hope they last and will perform down to their low limit on temperature. On the "bottom line" below, they get a "No" as I don't recommend anything to anyone; if they ask my experiences, I tell them. This is an ill-posed questions w/o the possibility of a "NA" response.
gary
NH
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy