Apply to be a TradeMaster!
Main product image of Metalux SLSTP Slim Profile 4' Strip, Surface/Pendant/Wall Mount, 4000 Lumens, 4000K, 40W
Magnifying glass
Hover image to zoom

Metalux SLSTP Slim Profile 4' Strip, Surface/Pendant/Wall Mount, 4000 Lumens, 4000K, 40W

Brand:
Metalux
SKU:
4SLSTP4040DD-120V
Rating:
(0)
Q&A:
(0)
Metalux SLSTP Slim Profile 4' Strip, Surface/Pendant/Wall Mount, 4000 Lumens, 4000K, 40W
Magnifying glass
Hover image to zoom
$61.60 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
40 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Size
4'

Description

This is a Metalux, also known as Cooper Lighting, SLSTP Slim Profile 4' Strip, Surface/Pendant/Wall Mount, 4000 Lumens, 4000K, 40W

Features:
  • 4200K, 80 CRI, 4980 lumens
  • This low profile, narrow, high quality luminaire offers the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency
  • Suitable for residential applications; this fixture can be used in storage/utility areas, coves, display cases, shops, task and general area lighting applications
  • Fully integrated LED's means no lamps to install or replace
  • Equivalent light output of two 4-ft fluorescent lamps

Specs

Lumens:

4000

Wattage:

40

Series:

Metalux

Finish:

White

Product Type:

Strip Light

Voltage:

120v

Cri:

80

Lamp Type:

Integrated LED

Size:

4'

CCT (Kelvin):

4000K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy