Apply to be a TradeMaster!
Main product image of Metalux SLSTP Slim Profile 4' Strip, Surface/Suspension Mount, Selectable Lumens & CCT 3500/4000/5000K, 18-48W
Magnifying glass
Hover image to zoom

Metalux SLSTP Slim Profile 4' Strip, Surface/Suspension Mount, Selectable Lumens & CCT 3500/4000/5000K, 18-48W

Brand:
Metalux
SKU:
4SLSTPSLC-UNV
Rating:
(0)
Q&A:
(0)
Metalux SLSTP Slim Profile 4' Strip, Surface/Suspension Mount, Selectable Lumens & CCT 3500/4000/5000K, 18-48W
Magnifying glass
Hover image to zoom
$64.93 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Wattage
48, 18 Watts
Product Highlight: Size
4'
Product Highlight: Voltage
277v, 120v

Description

–
This is a Metalux, also known as Cooper Lighting, SLSTP Slim Profile 4' Strip, Surface/Suspension Mount, Selectable Lumens & CCT 3500/4000/5000K, 18-48W

Features:
  • 3 Lumens selectable: high (6000), medium (3600), low (2400)
  • 3 CCT selectable: 3500K, 4000K, 5000K
  • 3 wattages: 46-Watt/30-Watt/28-Watt
  • Frosted lens distributes clean, uniform light at more than 80 CRI
  • Excellent performance up to 135 LPW efficacy

Specs

–
Finish:

White

Cri:

80

CCT (Kelvin):

4000K

5000K

3500K

Product Type:

Strip Light

Wattage:

48

18

Series:

Metalux

Lamp Type:

Integrated LED

Size:

4'

Voltage:

277v

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy