Apply to be a TradeMaster!
Main product image of Metalux ST 4' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 39W
Magnifying glass
Hover image to zoom

Metalux ST 4' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 39W

Brand:
Metalux
SKU:
4ST2L4040R
Rating:
(0)
Q&A:
(0)
Metalux ST 4' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 39W
Magnifying glass
Hover image to zoom
$41.20 each
In Stock
In Stock
Get 5 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
39 Watts
Product Highlight: Voltage
277v, 120v
Product Highlight: Size
4'
Product Highlight: Finish
White

Description

This is a Metalux, also known as Cooper Lighting, ST 4' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 39W

Features:
  • Superior performance with 4600 lumen output brightly illuminates the room at 43W power
  • Replaces 96W fluorescent lamps with energy-efficient LED
  • Easy installation with tool-less channel cover and wireless access from below the fixture
  • Dual, frosted polycarbonate lens looks like a classic fluorescent strip
  • 120V-277 volt, non-dimming driver

Specs

Wattage:

39

Series:

Metalux

Voltage:

277v

120v

Lumens:

1150

CCT (Kelvin):

4000K

Lamp Type:

Integrated LED

Size:

4'

Product Type:

Strip Light

Finish:

White

Cri:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy