Apply to be a TradeMaster!
Main product image of Metalux ST 8' LED 2-Light Strip, Non-Dimmable, 8913 Lumens, 4000K, 78W
Magnifying glass
Hover image to zoom

Metalux ST 8' LED 2-Light Strip, Non-Dimmable, 8913 Lumens, 4000K, 78W

Brand:
Metalux
SKU:
8ST2L8040R
Rating:
(0)
Q&A:
(0)
Metalux ST 8' LED 2-Light Strip, Non-Dimmable, 8913 Lumens, 4000K, 78W
Magnifying glass
Hover image to zoom
$83.47 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Voltage
120v, 277v
Product Highlight: Size
8'
Product Highlight: Wattage
78 Watts

Description

This is a Metalux, also known as Cooper Lighting, ST 8' LED 2-Light Strip, Non-Dimmable, 8913 Lumens, 4000K, 78W

Features:
  • Superior performance with 8900 lumen output at 81W brightly illuminates the room
  • Replaces 150W fluorescent lamps with energy-efficient LED
  • Easy installation with tool-less channel cover and wireless access from below the fixture
  • Dual, frosted polycarbonate lens looks like a classic fluorescent strip
  • 120V-277 volt, non-dimming driver

Specs

Finish:

White

CCT (Kelvin):

4000K

Voltage:

120v

277v

Lumens:

8913

Series:

Metalux

Cri:

80

Product Type:

Strip Light

Size:

8'

Lamp Type:

Integrated LED

Wattage:

78

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy