Shop Resideo Sale
Main product image of Metalux Linear High Bay with Cord and Plug, 5000K CCT, 150W (Black)
Magnifying glass
Hover image to zoom

Metalux Linear High Bay with Cord and Plug, 5000K CCT, 150W (Black)

Brand:
Metalux
SKU:
HBD1650CPR
Rating:
(0)
Q&A:
(0)
Metalux Linear High Bay with Cord and Plug, 5000K CCT, 150W (Black)
Magnifying glass
Hover image to zoom
$57.40 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
150 Watts

Description

–

This is a Metalux, also known as Cooper Lighting, Linear High Bay with Cord and Plug, 5000K CCT, 150W (Black)


Features:

  • NO WIRING REQUIRED: This portable high bay light includes a 6-foot cord & plug and mounting ring. Simply plug it into a standard 120V outlet and go.
  • ENHANCED SAFETY & FUNCTIONALITY: At 16,500 lumens with 5000 (daylight) CCT, this light is designed for large workspaces with mounting heights up to 24 feet. Ideal for replacing 250W to 400W metal halide lamps.
  • GREAT FOR WORKSHOPS, GARAGES, CONSTRUCTION SITES & MORE: With easy plug-in installation and a UL Wet Location rating, the HBD easily travels from one indoor or outdoor job site to the next.
  • SAVES ENERGY AND MONEY: This energy-efficient LED disk light has a lifespan of 50,000 hours, providing the same brightness as 400W high-pressure sodium (HPS) lamp while consuming just 150W.
  • RUGGED AND RELIABLE: Features die-cast, corrosion-resistant aluminum construction, backed by Metalux's 5-year warranty.

Specs

–
CCT (Kelvin):

5000K

Series:

Metalux

Wattage:

150

Product Type:

Bay Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy