Shop Resideo Sale
Main product image of Metalux 2' LED Highbay w/ Adjustable Optics, Selectable 18K/21K/24K Lumens & 35/40/5000K CCT, 400W
Magnifying glass
Hover image to zoom

Metalux 2' LED Highbay w/ Adjustable Optics, Selectable 18K/21K/24K Lumens & 35/40/5000K CCT, 400W

Brand:
Metalux
SKU:
HBLAOS-1824C3R
Rating:
(0)
Q&A:
(0)
Metalux 2' LED Highbay w/ Adjustable Optics, Selectable 18K/21K/24K Lumens & 35/40/5000K CCT, 400W
Magnifying glass
Hover image to zoom
$119.47 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2'
Product Highlight: Wattage
400 Watts

Description

–
This is a Metalux, also known as Cooper Lighting, 2' LED Highbay w/ Adjustable Optics, Selectable 18K/21K/24K Lumens & 35/40/5000K CCT, 400W

Features:
  • Efficient upgrade: this high bay LED lighting replaces up to 400W metal halide while reducing energy costs and maintenance, perfect for garages, workshops, warehouses, and other spaces with ceiling heights up to 35 ft.
  • Adjustable brightness: 3-lumen settings (low/medium/high) let you tailor the LED light output for any task or environment, delivers up to 16,000 lumens (HBLAOS-1016C3R) or almost 24,000 lumens (HBLAOS-1016C3R) at the highest setting
  • SELECTABLE COLOR TEMPERATURE: Use the built-in switch to choose your preferred CCT-3500K, 4000K, or 5000K
  • Aimable Optics: 135° tilt allows you to easily optimize your lighting to fit the task by rotating the beam's direction - no tools required
  • HASSLE-FREE INSTALLATION: Includes V-hooks, wire hangers, and a 39" chain for suspended mount

Specs

–
CCT (Kelvin):

5000K

3500K

4000K

Product Type:

LED Light

Series:

Metalux

Size:

2'

Cri:

80

Wattage:

400

Lamp Type:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy