Apply to be a TradeMaster!
Main product image of 1/2" Horsehair Boiler Brush (36" Total Length)
Magnifying glass
Hover image to zoom

1/2" Horsehair Boiler Brush (36" Total Length)

Brand:
Mill-Rose
SKU:
01836-MILL-ROSE
Rating:
(0)
Q&A:
(0)
1/2" Horsehair Boiler Brush (36" Total Length)
Magnifying glass
Hover image to zoom
$7.29 each
BOX UP & SAVE 14%
$37.62 box of 6
$6.27 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length

Specs

–
Size:

1/2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1" Flat Boiler Brush for Columbia and Burnham V7 Boilers (48" Total Length)
SKU: 84007-MILL-ROSE
Mill-Rose
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy