Apply to be a TradeMaster!
Main product image of 42" Fiber/Horsehair Flue And Boiler Brush, 3" Diameter
Magnifying glass
Hover image to zoom

42" Fiber/Horsehair Flue And Boiler Brush, 3" Diameter

Brand:
MARS
SKU:
78955
Rating:
(1)
Q&A:
(0)
42" Fiber/Horsehair Flue And Boiler Brush, 3" Diameter
Magnifying glass
Hover image to zoom
$18.90 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Size
3"

Specs

–
Product Type:

Brush

Length (Inches):

42"

Size:

3"

Fill Material:

Horsehair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Horsehair Boiler Brush (42" Total Length)
SKU: 01480-MILL-ROSE
Mill-Rose

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great!

I use this brush for 3" flue pipes. It's stiff enough to clean the spot & ash out of the pipes, & soft enough to get through 45 degree angle pipes!
Mark R
Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy