Apply to be a TradeMaster!
Main product image of 2-1/2" OD Double Spiral Straight Wire Refrigeration Brush
Magnifying glass
Hover image to zoom

2-1/2" OD Double Spiral Straight Wire Refrigeration Brush

Brand:
Mill-Rose
SKU:
64145
Rating:
(0)
Q&A:
(0)
2-1/2" OD Double Spiral Straight Wire Refrigeration Brush
Magnifying glass
Hover image to zoom
$13.64 each
In Stock
In Stock
Get 5 Tue, Nov 24
Size: 
2-1/2"
1/4"3/8"1/2"5/8"3/4"7/8"1"1-1/8"1-1/4"1-3/8"1-1/2"1-5/8"2-1/8"2-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
2-1/2" OD Double Spiral Straight Wire Refrigeration Brush

Mill-Rose heavy-duty plumbing and refrigeration brushes set the industry's standard for quality. Features include heavy-gauge galvanized stem wire and double stem, double- spiral construction for long-lasting performance. The Heavy-Duty Refrigeration brush features rust proof, spring-tempered straight stainless steel fill wire.

Specs

–
Size:

2-1/2"

Type:

Fitting Brush

Pipe Size:

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy