Apply to be a TradeMaster!
Main product image of 1/2" x 260" PTFE 3-Wrap Yellow Gas Thread Seal Tape (Roll)
Magnifying glass
Hover image to zoom

1/2" x 260" PTFE 3-Wrap Yellow Gas Thread Seal Tape (Roll)

Brand:
Mill-Rose
SKU:
70820
Rating:
(4)
Q&A:
(0)
1/2" x 260" PTFE 3-Wrap Yellow Gas Thread Seal Tape (Roll)
Magnifying glass
Hover image to zoom
$2.87 each
BOX UP & SAVE 5%
$27.30 box of 10
$2.73 each
In Stock
In Stock
Get 101 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
260" Length
Product Highlight: Width (Inches)
1/2" Width

Description

–
Mill-Rose 3-Wrap Yellow Gas Seal Tape is a PTFE thread sealing tape designed specifically for gas lines. This is a full or maximum-density thread sealing tape. Mill-Rose 3-wrap yellow gas seal tape is approved by relevant authorities and used by the gas industry world-wide. It’s color-coded yellow so fitters and inspectors can easily recognize it as an approved tape.

Specs

–
Color:

Yellow

Length (Inches):

260"

Width (Inches):

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Gas tape

Best gas tape ive used in a while gets the job done easy simple no fighting with it
Joemac
Deposit ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Threat tread sealant

I like blue moster Teflon seals treads really good smoth treads on and water tight
Maxi
Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timely Purchase

Great customer support. Thanks All items arrived in timely manner. Nothing damaged. Thanks to your customer service. They helped with questions on proper products for my specific need.
Skinner
Troy, MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

This tape is a higher quality and lower price than what I can get at the local home improvement store. I had one employee complain about this tape because it wasn't as easy to rap the pipe threads with. It is much more slippery than cheaper tapes. That is a good thing! It should be slippery. You just need to start your wrap deeper on the threads so that you can hold it in place for the three wraps. It also tears off nice and clean without leaving long threads.
Heat Mover
Pahrump, NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy