Apply to be a TradeMaster!
Main product image of M12 Compact Vacuum (Tool Only)
Magnifying glass
Hover image to zoom
M12 Compact Vacuum (Tool Only)
Magnifying glass
Hover image to zoom
0850-20 has been discontinued
Discontinued April 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1.6 Gallon Wet/Dry Vacuum
Brand:
Milwaukee
SKU:0960-20
(0)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The M12™ Compact Vacuum provides more power to clean anywhere. A high performance motor delivers maximum suction for a wide range of construction materials, such as wood chips and metal shavings. With up to 29 minutes of run-time on a single charge*, the M12™ Compact Vacuum can be used for spot clean-up or large area vacuuming. Additionally, the 0850-20 comes with a utility nozzle, crevice tool and extension wand for maximum application versatility. Built to withstand job site conditions, this portable vacuum is backed by a 5-year warranty. *29 minutes with REDLITHIUM™ XC4.0.

Features:
  • High performance motor delivers 33CFM for use on wide range of materials
  • Best in class run time, up to 29 minutes* on a single charge using REDLITHIUM™ XC4.0 batteries
  • Versatile attachments allow for small to large area clean-up.
  • Clear viewing window makes it easy to see canister fill level.
  • Reusable 42 pleat filter
  • Lock-on switch reduces user fatigue during extended use.

Specs

–
Product Type:

Vacuum

Voltage:

12v

Max Airflow (CFM):

33

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Running Time:

29 Minutes

Includes:

Filter Cartridge

Extension Nozzle

Crevice Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The Best Hand Vacuum Available

I use this around the house probably 3-4 times per day to pick up little things
MEB
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality machine

Really good vacuum as normal for Milwaukee!
Bob S.
Bakersfield
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M12 compact vacuum

This vacuum has the power of a full size vacuum. Great purchase would definitely buy again in the future.
flaco
gaithersburg maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Couldn't have been more satisfied with this vacuum the amount of suction is unbelievable it beats any other on the market. Use this in all areas of the home and the charging makes it so easy to walk around thru the house.
Jack
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?