Apply to be a TradeMaster!
Main product image of M18 Fuel 3-in-1 Backpack Vacuum
Magnifying glass
Hover image to zoom

M18 Fuel 3-in-1 Backpack Vacuum

Brand:
Milwaukee
SKU:
0885-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 3-in-1 Backpack Vacuum
Magnifying glass
Hover image to zoom
0885-20 has been discontinued
Discontinued June 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 3-in-1 Backpack Vacuum, 0895-20
Brand:
Milwaukee
SKU:0895-20
(0)
Order by 6PM, receive 9 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Capacity (Gallons)
1.0 Gallons

Description

–

Whether taking on spot, area, or final cleanups, the Milwaukee M18 FUEL 3-in-1 Backpack Vacuum brings unmatched cordless performance, portability, and versatility to the jobsite. The POWERSTATE Brushless Motor and cyclonic design deliver up to 2X more suction power than traditional jobsite vacs, allowing users to efficiently tackle common jobsite debris like drywall dust, concrete dust, and wood/metal shavings. A removable harness, integrated canister hook and handle allow users to wear, hang, and carry the product for ultimate adaptability. Standard accessories include a flexible hose, telescoping extension wand, floor tool, crevice tool, HEPA filter, and dust extraction adapter. At only 76 dB(A), the vacuum is up to 3X quieter than traditional vacs, providing comfortable operation on any jobsite, including occupied spaces.


Product Features:

  • POWERSTATE Brushless Motor: Long life, quiet operation, and up to 2X suction compared to traditional job site vacs
  • REDLINK PLUS Intelligence: Ensures optimal performance and maintains compatibility across the entire M18 System
  • OSHA Compliance Solution: Objective data complaint dust management solution for specific applications and durations to meet Occupational Health & Safety
  • Administration (OSHA) regulation on respirable crystalline silica dust.
  • Cyclonic Technology: Powerful suction, long filter life, and easy-empty bag less debris collection
  • Removable harness, integrated canister hook and handle for max versatility
  • On-board storage for flexible hose, telescoping extension wand, floor tool, and crevice tool
  • Certified HEPA filter
  • High / Low switch
  • 1-gallon debris collection capacity
  • Dry vacuum
  • Compatible with all M18 batteries

Specifications:

  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 10.24"
  • Weight: 15.25 lbs
  • Width: 8.43"
  • Replacement Filter Part Number: 49-90-1963
  • Battery System: M18

Specs

–
Product Type:

Vacuum

Voltage:

18v

Max Airflow (CFM):

55

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Filter Type:

HEPA

Capacity (Gallons):

1.0

Power Source:

Battery

Includes:

Hose

Extension Nozzle

HEPA Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm