Apply to be a TradeMaster!
Main product image of M18 FUEL 12 Gallon Dual-Battery Wet/Dry Vacuum Kit
Magnifying glass
Hover image to zoom

M18 FUEL 12 Gallon Dual-Battery Wet/Dry Vacuum Kit

Brand:
Milwaukee
SKU:
0930-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 12 Gallon Dual-Battery Wet/Dry Vacuum Kit
Magnifying glass
Hover image to zoom
$1,148.87 each
In Stock
In Stock
Get 10 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
The M18 FUEL 12 Gallon Dual-Battery Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The MILWAUKEE Dual-Battery Motor Head requires (2) batteries (included) to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacs in the same amount of time. This cordless vac provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction delivers up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,600 ft²) and up to 49 minutes (up to 1,800 ft²) on MAX RUN-TIME MODE per charge on (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Packs. The removable telescoping handle increases mobility with three adjustable heights. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. Cart accessory storage allows for easy access to accessories when needed.

Includes
  • (1) M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head(0921-20)
  • (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • (1) M18 Dual Bay Simultaneous Rapid Charger(48-59-1802)
  • (1) 12 Gallon Wet/Dry Vacuum Tank(0932-20)
  • (1) Premium Wet/Dry Vacuum Cart(0933-20)
  • (1) Large Wet/Dry Vacuum High Efficiency Filter(49-90-1978)
  • (1) 2-1/2" X 9' Flexible Hose(49-90-2006)
  • (1) 2-1/2" Crevice Tool(49-90-2008)
  • (1) 2-1/2" Floor Utility Nozzle(49-90-2009)
  • (2) 2-1/2" Extension Wand(49-90-2007)
Product Features
  • POWERSTATE Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Crush and twist resistant hose construction deliver up to 2X hose life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Packs
  • Requires (2) M18 REDLITHIUM Batteries to operate
  • Included Premium Wet/Dry Vacuum Cart has large back wheels and a 3 position telescoping/removeable handle
  • Included Large High Efficiency Filter ensures optimal dust and microparticle collection
  • Can be used with a MILWAUKEE Fleece Dust Bag for less debris build up on the filter
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
  • 2-1/2" Hose Diameter
Product Specifications
  • Tool Warranty: 3 Years (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Length: 31.5 in
  • Weight: 50.29 lb
  • Height: 32.75 in
  • Width: 23 in
  • Battery System: M18

Specs

–
Product Type:

Vacuum

Filter

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Warranty:

3 Year Tool/3 Year Battery

Running Time:

34 Minutes

Power Source:

Cordless

Includes:

Charger

Wall Mount

Utility Nozzle

Tank

Crevice Tool

Hose

Extension Wand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

2-1/2" Crevice Tool
SKU: 49-90-2008
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy