Apply to be a TradeMaster!
Main product image of 2-1/2" Crevice Tool
Magnifying glass
Hover image to zoom
2-1/2" Crevice Tool
Magnifying glass
Hover image to zoom
$11.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

The 2-1/2" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool allows you to clean hard-to-reach areas where other vacuum attachments will not fit. The red color indication ring allows for quick size identification of its 2-1/2" diameter. This Crevice Tool is compatible with MILWAUKEE 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.


Product Features:

  • Red color ring for quick identification of its 2-1/2" diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Angled tip for better cleaning performance
  • 10" Long for additional cleaning reach

Product Specifications

  • Length: 2.75 in
  • Weight: 0.23368999791597 lb
  • Height: 10 in
  • Width: 2.75 in

Specs

–
Product Type:

Vacuum Accessory

Diameter (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy