Apply to be a TradeMaster!
Main product image of 6.5 Peak HP Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom
6.5 Peak HP Wet/Dry Vacuum Motor Head
Magnifying glass
Hover image to zoom
$291.08 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Horse Power
6.5 HP

Description

–
The 6.5 Peak HP Wet/Dry Vacuum Motor Head delivers maximum performance to clean up even the heaviest jobsite debris when attached to a MILWAUKEE Wet/Dry Vacuum Tank. With 145 CFM and 88" suction, you can clean up large amounts of drywall dust, concrete dust, wood, and metal shavings with this vacuum. This motor head includes an integrated pivoting cord wrap for easy storage and organization of the 20 ft. power cord. The motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This motor head can be placed on our 6, 9, or 12 gallon wet/dry vacuum tanks (0912-20, 0922-20, 0932-20).

Product Features
  • The 6.5 Peak HP Wet/Dry Vacuum Motor Head is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Attaches to MILWAUKEE 6, 9, & 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932)
  • Integrated pivoting cord wrap for easy storage and quick removal
  • 20 ft. power cord
  • (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
  • Includes (1) 6.5 Peak HP Wet/Dry Vacuum Motor Head
  • 145 CFM
  • 88" of Suction
Product Specifications
  • Tool Warranty: 3 Year Limited Warranty
  • Power Source: Cordless
  • Length: 23.05 in
  • Weight: 13.3 lbs
  • Height: 12.3 in
  • Width: 15.4 in

Specs

–
Product Type:

Vacuum Accessory

Max Airflow (CFM):

145

Power Source:

Cordless

Warranty:

3 Year Limited

Horse Power:

6.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy