Apply to be a TradeMaster!
Main product image of M18 Fuel Compact Vacuum
Magnifying glass
Hover image to zoom

M18 Fuel Compact Vacuum

Brand:
Milwaukee
SKU:
0940-20
Rating:
(1)
Q&A:
(0)
M18 Fuel Compact Vacuum
Magnifying glass
Hover image to zoom
0940-20 has been discontinued
Discontinued July 7, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Brushless Handheld Vacuum, 0892-20
Brand:
Milwaukee
SKU:0892-20
(0)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Capacity (Gallons)
0.25 Gallons

Description

–

The M18 FUEL Compact Vacuum provides you with powerful performance and ultimate versatility to excel in small-area and spot clean-up applications on the jobsite. Armed with a POWERSTATE Brushless Motor and exclusive two-stage debris separation, the compact shop vac is optimized for dry jobsite debris. The two-stage debris separation divides small and large particles into the bagless canister prior to entering the filter. This provides you with up to 50% more sustained suction versus the competition and more efficient clean-up. For maximum versatility, you can manipulate the portable vacuum's orientation and quick-change accessories from upright use at ground level, waist level, or for use overhead. It comes fully equipped with an extension wand, powered floor tool, floor tool, flexible hose, crevice tool, utility tool, brush tool, accessory holder, HEPA filter, and foam pre-filter.


Features:

  • POWERSTATE Brushless Motor + Two-Stage Dry Debris Separation optimized for dry jobsite debris
  • 50% More Sustained Suction vs. Competition for more efficient clean-up
  • Maximum Versatility: Five Dedicated Accessory Solutions
  • REDLINK PLUS Intelligence: Ensures optimal performance and maintains compatibility across the entire M18 System
  • Removeable canister for easy emptying of debris on or off tool
  • Quick-change accessories for upright use at ground level, waist level, or overhead
  • On-board accessory holder provided for flexible hose, crevice tool, utility tool, and brush tool
  • High / Low switch
  • .25-gallon cannister capacity
  • Certified washable HEPA Filter
  • Compatible with all M18 batteries





Includes:

  • (1) M18 FUEL Compact Vacuum
  • (1) Extension Wand
  • (1) Powered Floor Tool
  • (1) Floor Tool
  • (1) 6' Flexible Hose
  • (1) Crevice Tool
  • (1) Utility Tool
  • (1) Brush Tool
  • (1) Accessory Holder
  • (1) M18 FUEL Compact Vacuum Filter(49-90-2012)
  • (1) Foam Pre-Filter



Note: battery not included.

Specs

–
Hose Length:

6'

Product Type:

Vacuum

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Filter Type:

HEPA

Power Source:

Battery

Capacity (Gallons):

0.25

Includes:

Extension Nozzle

Hose

Crevice Tool

HEPA Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Milwaukee vac

Best thing since sliced bread
Motor mouth
IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?