Apply to be a TradeMaster!
Main product image of M12 AIR-TIP Utility Nozzle
Magnifying glass
Hover image to zoom

M12 AIR-TIP Utility Nozzle

Brand:
Milwaukee
SKU:
0980-20
Rating:
(1)
Q&A:
(0)
M12 AIR-TIP Utility Nozzle
Magnifying glass
Hover image to zoom
$79.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The M12 AIR-TIP Utility Nozzle makes jobsite cleanup easier with a powered brush roll that agitates debris for deep cleaning applications. The powered brush roll turns on at the push of a button and is powered by an M12 REDLITHIUM Battery. Paired with a vacuum that is turned on, the Utility Nozzle will be able to clean up more debris in one pass for increased productivity. A suction control valve allows for ease of use on carpets and substrates. The LED lights provide adequate visibility for cleaning in low-lit environments. The tool-free brush roll removal delivers you easy maintenance when needed. The MILWAUKEE M12 AIR-TIP Utility Nozzle is compatible with other wet/dry vacuum brands with 1-1/4", 1-7/8", 2-1/2" diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories. .
Features:
  • Optimized for handheld carpet cleaning needs
  • Pair with a vacuum that is turned on metal hardware prior it getting inside of the vacuum
  • LED lights for low lit environments
  • Suction control valve for ease of use on carpets
  • Tool-free brush removal
  • Easy access on/off button
  • 6" cleaning width
  • 1 Hr. 15 Min. runtime with M12 REDLITHIUM XC6.0 Battery Pack (not included)

Specs

–
Product Type:

Vacuum Accessory

Features:

LED Light

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stopped Working In Seconds

Didn't last a minute before stopping. Changed batteries 3x to see if batteries were the issue. Left it alone overnight and tried again multiple times and wouldn't turn on.
JCore
New Jersey
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy