Apply to be a TradeMaster!
Main product image of M4 1/4" Hex Screwdriver Kit
Magnifying glass
Hover image to zoom

M4 1/4" Hex Screwdriver Kit

Brand:
Milwaukee
SKU:
2101-22
Rating:
(0)
Q&A:
(0)
M4 1/4" Hex Screwdriver Kit
Magnifying glass
Hover image to zoom
$210.15 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
4v
Product Highlight: RPM
600, 200 RPM
Product Highlight: Torque
44 lb-in Torque

Description

–
Overview

Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work.At only 244 millimeters in length and under one pound, the M4™ Screwdriver is easy to use with one hand, featuring 1/4" quick-change chuck for one-handed bit changes. Drilling more than 200 holes per charge, the M4™ Screwdriver is the first tool to feature Milwaukee’s RED LITHIUM ™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Includes
  • (1) M4 1/4" Hex Screwdriver (Tool Only)
  • (1) M4 Charger
  • (2) M4 2.0 Battery Product Features
    • 21-position clutch setting with auto shut-off
    • 44 inch-pounds of torque
    • 2-speed gearbox: 200/600 RPM
    Product Specifications
    • Voltage: 4V
    • Power Source: Cordless
    • Length: 9.6"
    • Weight: 0.85 lb
    • Warranty: 5 Year Limited Warranty
    • Peak Torque: 44 in-lbs
    • Speed: 200 and 600 RPM
    • Drive Size: 1/4" Hex
    • Battery System: M4
  • Specs

    –
    Product Type:

    Screwdriver

    Voltage:

    4v

    RPM:

    600

    200

    Torque:

    44 lb-in

    Battery Type:

    Lithium-Ion

    Power Source:

    Cordless

    Batteries Included:

    2

    Chuck Type:

    1/4" Hex

    Includes:

    Charger

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy