Apply to be a TradeMaster!
Main product image of Headlamp
Magnifying glass
Hover image to zoom
Headlamp
Magnifying glass
Hover image to zoom
2106 has been discontinued
Discontinued November 29, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
350 Lumen TRUEVIEW Headlamp
Brand:
Milwaukee
SKU:2103
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Method
3 AAA Batteries

Description

The Milwaukee® Headlamp delivers 300 lumens of TRUEVIEW™ High Definition output. It’s compact, lightweight design and washable, sweat absorbing micro-fiber strap give users all day comfort when worn on the head. Get up-to 31 hours of runtime with 3 light output modes to manage brightness and runtime. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Direct light by pivoting the light head using 7 positive stops. Included are four clips for secure attachment to hard hats. The Milwaukee® Headlamp is covered by a Limited Lifetime warranty.

Features:
  • 300 Lumens of TRUEVIEW™ High Definition Output
  • Compact and Lightweight Design
  • Washable, Sweat Absorbing Microfiber Strap
  • IP54: Water and Dust Resistant
  • Wide Flood Beam Pattern
  • 3 Light Output Modes for Optimal Brightness and Runtime
  • High Mode: 300 Lumens- 4.0 Hrs., Medium Mode: 150 Lumens- 8.5 Hrs., Low Mode: 25 Lumens- 31 Hrs.
  • 7-Position Tilting Light Head for Directing Light
  • Powered by (3) AAA Batteries (Included)
  • Limited Lifetime Warranty (Excludes Batteries)

Specs

Product Type:

Work Light

Lumens:

25

300

150

Power Method:

3 AAA Batteries

Battery Type:

AAA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm