Apply to be a TradeMaster!
Main product image of Hard Hat Head Lamp, USB Rechargeable
Magnifying glass
Hover image to zoom

Hard Hat Head Lamp, USB Rechargeable

Brand:
Milwaukee
SKU:
2111-21
Rating:
(4)
Q&A:
(0)
Hard Hat Head Lamp, USB Rechargeable
Magnifying glass
Hover image to zoom
2111-21 has been discontinued
Discontinued February 24, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
REDLITHIUM USB Hardhat Headlamp
Brand:
Milwaukee
SKU:2163-21
(1)
Order by today, receive 16 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
Powered by REDLITHIUM™ USB, the Milwaukee® USB Rechargeable Hard Hat Headlamp delivers 475 lumens of TRUEVIEW™ High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee® USB Rechargeable Hard Hat Headlamp is covered by a limited lifetime warranty.

Features:
  • 475 Lumens of TRUEVIEW™ High Definition Output
  • Clips and Rubber Grip for Secure Hard Hat Attachment
  • IP54 Rated: Water and Dust Resistant
  • Flood, Spot and Spot/Flood Beam Pattern Options
  • 5 Light Output Modes for Optimal Brightness and Runtime
  • Spot/Flood Mode: 475 Lumens- 2 Hrs. Flood High Mode: 300 Lumens- 4.5 Hrs. Flood Medium Mode: 150 Lumens- 8.5 Hrs. Flood
  • Low Mode: 25 Lumens- 31 Hrs. Spot High Mode: 300 Lumens- 4 Hrs.
  • 7-Position Tilting Light Head for Directing Light
  • Internally Charges REDLITHIUM® USB Batteries through Micro-USB Port
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM® USB Battery in 2 Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM® USB Battery Charge
  • 2ft Heavy Duty Micro-USB Braided Cord with Metal Ends
  • Limited Lifetime Warranty on Light
  • Two Year Warranty on REDLITHIUM® USB Battery

Specs

–
Product Type:

Headlamp

Lumens:

300

475

150

25

Power Source:

Battery

Battery Type:

Redlithium USB Rechargeable

Includes:

USB Cable

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This is my favorite tool in my bag.

I work on furnaces in dark basements and these headlamps are the best.
Cornerstone
Pottstown
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bulky but strong

I use mi e without a hard hat for HVAC and other facilities maintenance work. So far so good. It is large but works well.
Hulk Smash
Jericho, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love them

I have several of these lights and love them. It's lightweight and powerful. Depending on setting I get from 2 hours to 6 on one charge.
James G
East ky
6 years ago
Was this review helpful to you?

Got Battery??

Working on stuff/fishing Either l got the one with the (smelly) battery, or the power draw on my unit is quite excessive! I use it very sparingly and on low when night fishing...does NOT have a run time as advertised. At least it does charge fast...but for the money, keep looking!
OB Rich
OB, CA
6 years ago
Was this review helpful to you?