Apply to be a TradeMaster!
Main product image of Rover Pocket Flood Light, USB Rechargeable
Magnifying glass
Hover image to zoom

Rover Pocket Flood Light, USB Rechargeable

Brand:
Milwaukee
SKU:
2112-21
Rating:
(5)
Q&A:
(0)
Rover Pocket Flood Light, USB Rechargeable
Magnifying glass
Hover image to zoom
$69.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Overview

Powered by REDLITHIUM USB, the Milwaukee USB Rechargeable ROVER Pocket Flood Light delivers 445 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The light is impact and chemical resistant to withstand harsh environments. With two light output modes users can maximize brightness or extend runtime with up-to 11 hours of light on a single charge. The REDLITHIUM USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable ROVER Pocket Flood Light is covered by a limited lifetime warranty.


Features:

  • 445 Lumens of TRUEVIEW High Definition Output
  • Dual Magnet Clip
  • Impact and Chemical Resistant Lens
  • IP54: Water & Dust Resistant
  • Angled Body for Resting and Directing Light
  • 2 Light Output Modes for Max Brightness or Extended Runtime
  • High Mode: 445 Lumens- 2 Hrs. Low Mode: 100 Lumens- 11 Hrs.
  • Internally Charges REDLITHIUM USB Batteries Through Micro-USB Port
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2 Hours
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM USB Battery Charge
  • 2ft Heavy Duty Micro-USB Braided Cord with Metal Ends
  • Limited Lifetime Warranty on Light
  • Two Year Warranty on REDLITHIUM USB Battery

Specs

–
Product Type:

Flood Light

Lumens:

100

Power Source:

Battery

Battery Type:

Redlithium USB Rechargeable

Batteries Included:

1

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

With me every single day

Great light, fits in pocket and is bright, grab it every time I leave my truck. Magnet will hold it on a vertical surface and lasts a surprisingly long time. Has replaced my Rover flood light in most cases.
PPCo
Roanoke, VA
2 years ago
Was this review helpful to you?

Much Bigger Than I thought.

Use for working in tight spaces
LL
New Jeresy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service light

I use this daily for HVAC residential service calls. It has two settings, high and low. Love the magnets that allow me to stick it to the inside of a control panel. Most of all I love that it is rechargeable. I have heard from others that the battery charge does not last long. I will get an 8 hour day on a charge if I use it for extended periods of time. I will typically charge it in my van as needed.
Ian
Milford CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best light ever

I am a flashlight addict. After a few hundred this is hands down the best recharging light.
Lenny
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this flashlight

Small but powerful and long lasting. Micro USB rechargeable. My favorite flashlight EVER!
Drew
Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy