Apply to be a TradeMaster!
Main product image of M12 LED Stick Light (Tool Only)
Magnifying glass
Hover image to zoom

M12 LED Stick Light (Tool Only)

Brand:
Milwaukee
SKU:
2351-20
Rating:
(3)
Q&A:
(0)
M12 LED Stick Light (Tool Only)
Magnifying glass
Hover image to zoom
$68.41 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

The Milwaukee M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The 2351-20 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries and carries a Limited Lifetime LED Warranty. Works with Milwaukee M12 RED LITHIUM Batteries (batteries sold separately). TRUEVIEW High Definition Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.




Features

  • TRUEVIEW: High Definition Lighting Technology
  • Powerful 3-LED Design
  • Multi-Position Stainless Steel Hook
  • Over 4+ Hours of Run-time
  • Bright, Smooth, Even Beam Pattern
  • Impact Resistant/Replaceable Lens

Specs

–
Product Type:

Stick Light

Voltage:

12v

Lumens:

220

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Rover Service & Repair Flood Light w/ USB Charging
SKU: 2367-20
Milwaukee

Product Reviews

3.33 out of 3 reviews
33% would recommend this product
3.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very Dim

Very dim compared to other M12 lights, not very useful. Narrow beam and no different settings. OK for lighting a cabinet up but not much else. The pocket Rover USB light is 2x as bright and 1/3 the size.
PPCo
Roanoke, VA
2 years ago
Was this review helpful to you?

It's ok

Biggest let down is it doesn't have various brightness levels or light patterns - a simple on and off is all you get. For the price there are significantly more functional rechargeable led lights out there. On the upside this one works with your existing M12 rechargeable batteries.
Skarai
Atlanta GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Light

Its a great little light. Brighter than my m18. Fits in my tool bag well.
Jake
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy