Apply to be a TradeMaster!
Main product image of Pivoting Flashlight, USB Rechargeable
Magnifying glass
Hover image to zoom

Pivoting Flashlight, USB Rechargeable

Brand:
Milwaukee
SKU:
2113-21
Rating:
(2)
Q&A:
(0)
Pivoting Flashlight, USB Rechargeable
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 5 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
HIGH OUTPUT. ANY TASK. ANY POSITION. The USB Rechargeable Pivoting Flashlight is powered by REDLITHIUM® USB, giving you high output light for any task from any position. The flashlight features spot and flood beam modes allowing it to change from a high powered flashlight to a versatile task light with the press of a button. It has 500 lumens of TRUEVIEW™ High Definition output and a 155-meter (377 feet) spot beam distance, giving you the ability to search, trace or inspect better from further away. In flood mode, the LED flashlight's 110° pivoting light head and magnet base allows you to use the task light hands-free while directing the light exactly where you need it. Maximize brightness or extend runtime with high and low flood mode options with up to 10 hours of runtime. Turn the flashlight into a right angle light with a built-in pocket clip designed for chest pockets and straps. The pivoting head LED flashlight is powered by our REDLITHIUM® USB batteries. The batteries can be charged while inside the flashlight via Micro USB or swapped out with another REDLITHIUM® USB battery for virtually no downtime. The USB Rechargeable Pivoting Flashlight is great for any trade professional looking for the ultimate versatility in a light and is covered by a limited lifetime warranty.

Features:
  • Three light output modes: Spot high mode: 500 lumens- 2.5 hours; Flood high mode: 400 lumens- 3 hours; Flood low mode: 100 lumens- 10 hours
  • IP54 Rated: Water and dust resistant
  • Metal pocket clip for hands-free right angle lighting
  • Charges REDLITHIUM™ USB battery internally with micro-USB cable from USB power source or AC outlet (wall plug not included)
  • 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
  • Fuel gauge allows fast checking of REDLITHIUM USB battery charge
  • 2 ft. jobsite tough, braided micro-USB cable with metal ends
  • Light and LED limited lifetime warranty; 2 year warranty on REDLITHIUM USB battery

Specs

–
Product Type:

Flashlight

Lumens:

500

400

100

Power Source:

Battery

Battery Type:

Redlithium USB Rechargeable

Batteries Included:

1

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought 6 of these

I have bought 6 of these, however they are not very water resistant. Even if it drops in a bucket of water for seconds it is junk. However,If you can keep them dry they are fantastic work lights
Dan The Plumber
NC
4 years ago
Was this review helpful to you?

Best light I've owned

Use it daily doing hvac
Al Gregory
Mass
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy