Apply to be a TradeMaster!
Main product image of M18 Rocket Dual Pack Tower Light w/ One-Key (Tool Only)
Magnifying glass
Hover image to zoom

M18 Rocket Dual Pack Tower Light w/ One-Key (Tool Only)

Brand:
Milwaukee
SKU:
2120-20
Rating:
(0)
Q&A:
(0)
M18 Rocket Dual Pack Tower Light w/ One-Key (Tool Only)
Magnifying glass
Hover image to zoom
$861.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview

Unmatched Performance, All Day Runtime. The M18 Rocket Dual Pack Tower Light w/One Key can get light to any environment on any terrain with its 3 leg position options, whether you need quick deployment, or maximum stability, or need to get the light off the ground with its 7 second setup and 5'5 deployment height. It also offers maximum portability with its stowed 22" size perfect for carrying long distances to a scene. Its rotating light head offers 5400 lumens of high output light and can run up to 26 hours with its dual battery design giving users the ability to use one or two M18 batteries. It can withstand the harshest environments with its sealed battery design making it waterproof and dust-proof. The Dual Pack Tower Light is One Key capable allowing users to track and set run-times for unmatched customization. Its high quality LED's never need to be replaced and are backed by a limited lifetime warranty

Features:
  • 5,400 Lumens of TRUEVIEW High Definition Output Powered by One or Two Batteries for Extended Run-Time
  • 5400 lumens up to 26 hours of run-time
  • 7 Second Setup, 5'-5" Extension, Collapses to 22"
  • IP67 Rated: Waterproof & Dustproof (Fully submersible up to a meter in water)
  • Impact Resistant, Reinforced Legs
  • 3 leg positions: stowed, Tripod, 180 degrees
  • 3 output modes for optimal brightness and runtime
  • Dual Battery Design: Use one or two batteries
  • High mode: 5400 Lumens for up to 7 hours with (2) M18 High Demand 9.0 Batteries
  • Medium mode: 3100 Lumens for up to 12.5 hours with (2) M18 High Demand 9.0 Batteries
  • Low mode: 1600 Lumens for up to 26 hours with (2) M18 High Demand 9.0 Batteries
  • One-Key Capable:
    • Set Light Remotely From 100ft
    • Track Your Tool's Location
    • Lock Your Tool & Disable Remotely


Note: Batteries are not included.

Specs

–
Product Type:

Tower Light

Lumens:

1600

5400

3100

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Features:

Compatible w/ One-Key Digital App

Power Source:

Battery

Includes:

Shoulder Strap

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy