Apply to be a TradeMaster!
Main product image of M28 REDLITHIUM Battery Pack
Magnifying glass
Hover image to zoom
M28 REDLITHIUM Battery Pack
Magnifying glass
Hover image to zoom
$203.32 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
28V

Description

–
M28 REDLITHIUM Battery Pack
Get durability, runtime and power to complete the toughest jobs. The M28 Lithium-Ion Battery Pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high voltage lithium-ion battery pack to power your Milwaukee M28 and V28 cordless power tools.

Includes:(1) M28 REDLITHIUM Battery Pack(48-11-2830)

Features:
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • High-voltage versatility: Powers Milwaukee M28 and V28 cordless power tools

Specs

–
Product Type:

Battery

Warranty:

3 Year

Voltage:

28V

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy