Apply to be a TradeMaster!
Main product image of M18 Utility Bucket Light Kit
Magnifying glass
Hover image to zoom

M18 Utility Bucket Light Kit

Brand:
Milwaukee
SKU:
2122-22HD
Rating:
(0)
Q&A:
(0)
M18 Utility Bucket Light Kit
Magnifying glass
Hover image to zoom
2122-22HD has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Utility Bucket Light (Tool Only)
Brand:
Milwaukee
SKU:2122-20
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/LED Limited Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Overview
The MILWAUKEE M18 Utility Bucket Light Kit is the first of its kind, revolutionizing the way Power Utility Lineman execute overhead work. An increased level of durability and added features light up work spaces more effectively. The dual light head design provides maximum versatility for a Lineman to use spot and flood modes with one light, illuminating their work areas in ways they haven’t been able to do in the past. The Utility Bucket Light stands up to demanding lineman work environments with extreme weather protection and high voltage durability. This battery powered utility light features a patented spring-loaded clamp that fits all size bucket lips and allows users to move the light around the bucket effortlessly. When paired with an M18 REDLITHIUM XC8.0 Battery the Utility Bucket Light can run up to 4 hours on flood mode and spot/flood mode and up to 6 hours on spot mode. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. This kit includes one M18 Utility Bucket Light, one M18 & M12 Rapid Charger and two M18 REDLITHIUM XC8.0 Battery Packs.

Product Features
  • 2500 Lumens of TRUEVIEW™ High Definition Output
  • TRUEVIEW™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Over 500 yard Beam Distance
  • Dual Light Head Design with 180° of Vertical and Horizontal Head Rotation
  • Three Output Modes: Spot, Flood, Spot/Flood
  • IP56 Rated: Extreme Weather Protection
  • Designed for use in High Voltage Environments
  • Low Battery Indicator
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Part of the M18™ System, featuring 200+ solutions
  • Patented Spring Loaded Bucket Clamp
Product Specifications
  • Power Source: Cordless
  • Length: 8.5"
  • Weight: 10.5 Lbs
  • Width: 13.1"
  • Modes: Flood, Spot/Flood, Spot
  • Lumens: 2500/ 2200/ 800
  • Run Times: (XC5.0) 4 hr/ 4 hr/ 6 hr
  • Warranty: 5 year Tool, LED Limited Lifetime Warranty
  • Battery System: M18

Specs

–
Type:

Kit

Product Type:

Bucket Light

Voltage:

18v

Lumens:

2200

800

2500

Lighting:

LED

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Warranty:

5 Year Tool/LED Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm