Apply to be a TradeMaster!
Main product image of M18 Rocket LED Tower Light w/ Charger
Magnifying glass
Hover image to zoom

M18 Rocket LED Tower Light w/ Charger

Brand:
Milwaukee
SKU:
2135-20
Rating:
(0)
Q&A:
(0)
M18 Rocket LED Tower Light w/ Charger
Magnifying glass
Hover image to zoom
2135-20 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Rocket 6000 Lumens Tower Light w/ Charger
Brand:
Milwaukee
SKU:2136-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Corded, Battery
Product Highlight: Voltage
18v

Description

–
Overview

The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that adapts, performs, and survives professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7’, and collapses to less than 4’ for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. The multidirectional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18 REDLITHIUM™ pack. Delivering 3,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three settings: high provides 3,000 lumens at 2+ hours, medium provides 1,700 lumens at 4+ hours, and low provides 900 lumens at 8 hours with a M18 REDLITHIUM™ XC5.0 Battery Pack (not included).

Features:
  • Sets Up In Five Seconds, 7ft Max Extension
  • Rotating and pivoting head is extendable from 4-7’
  • Compact 26” footprint with low center of gravity
  • Three light output modes for optimal brightness and runtime
  • High Mode: 3,000 lumens for up to 2+ hours
  • Medium Mode" 1700 lumens for up to 4+ hours
  • Low Mode: 900 lumens for up to 8 hours
  • High Definition Output with true color, even beam, and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Impact Resistant, Reinforced Legs
  • 5 Year Tool Warranty, LED Limited Lifetime Warranty
  • Includes built in M18 Charger
  • Requires M18 REDLITHIUM™ XC5.0 Battery Pack (not included)

Specs

–
Product Type:

Tower Light

Lumens:

1700

3000

900

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Power Cord

Power Source:

Corded

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm