Pros, Join Our TradeMaster Program!
Description
Overview:
The only universal tool of its kind on the market, the cordless Milwaukee® M12™ HAMMERVAC™ Universal Dust Extractor delivers HEPA-standard debris filtration at the lowest cost of ownership. The HAMMERVAC’s universal handle system is compatible with major brands of SDS Plus rotary hammers and AC/DC hammer drills, so users can drill safely into concrete and masonry without purchasing a new drill. It features a certified HEPA filter that is replaced independently of the dust box, enabling users to maintain powerful suction at a low cost. In auto-on mode, the extractor turns itself on and off as you work for maximum productivity. Powered by an M12™ Compact REDLITHIUM™ Battery (sold separately), the HAMMERVAC provides filtration for up to 160 holes on a single charge. For even longer runtime, utilize the M12 XC High-Capacity REDLITHIUM Battery (sold separately). Includes a HEPA filter, nozzle, 3 side-handle clamping collar assemblies and a carrying case.

Features:
  • Auto-on mode allows extractor to turn it on and off
  • Part of the M12 System, featuring over 70 tools
  • Universal handle system- compatible with most SDS plus rotary hammers and some AC and DC hammer drills
  • Replaceable HEPA filter-highest quality debris filtration and lowest cost of ownership
  • Compatible with all M12 batteries
  • Provides filtration for up to 160 holes on a single charge
  • Industry's only universal dust extractor
  • Self-powered by M12 red lithium battery pack- no cords or hoses necessary for maximum portability
  • Lightweight, 3.3-lbs. minimizes fatigue in overhead and horizontal drilling applications

    Specifications:
  • Battery System M12
  • Voltage 12V
  • Length 22.3"
  • Warranty 5 Year Limited Warranty
  • Battery M12™ REDLITHIUM™
  • Charger 12V charger
  • Charge Time 30 Minutes
  • Battery Warranty 2 Year
  • Tool Warranty 5 Years
  • Width 5.2"
  • Weight 4.3 lbs
  • Height 14.4"
  • Power Source Cordless
  • Read more
    Specs
    Product Type:
    Dust Extractor
    Batteries Included:
    0
    Battery Type:
    M12 Lithium-Ion Battery
    Voltage:
    12v
    Bit Diameter:
    5/8"
    Power Source:
    Battery
    Includes:
    HEPA Filter
    Extension Nozzle
    Clamp
    Carry Case
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.