| Product Type: | Screwdriver |
|---|---|
| Voltage: | 12v |
| Chuck Size: | 1/4" |
| No Load Speed: | 0-500 RPM |
| RPM: | 500 |
| Torque: | 150 lb-in |
| Features: | Spindle Lock |
| Chuck Type: | Hex |
| Power Source: | Battery |
| Battery Type: | M12 Lithium-Ion Battery |
| Wood Capacity - Screw: | 1/2" |
| Metal Capacity - Twist Bit: | 1/4" |
| Batteries Included: | 2 |
| Clutch Settings: | 14 + 1 |
| Length (Inches): | 7" |
| Includes: | Carry Case Charger |