The Day Savers – A National Tradesmen Day Contest
Main product image of M12 FUEL 1/4" Hex 2-Speed Screwdriver, 2402-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Hex 2-Speed Screwdriver, 2402-20

Brand:
Milwaukee
SKU:
2402-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Hex 2-Speed Screwdriver, 2402-20
Magnifying glass
Hover image to zoom
$179.75 each
In Stock
In Stock
Get 33 Tue, Sep 1 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The M12 FUEL 1/4 in. hex 2-speed screwdriver delivers longer productivity in a compact size. This 2-speed screwdriver provides up to 10X longer motor life, 2X more power, and 4X more runtime. The POWERSTATE brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM 2.0 compact battery pack (sold separately) delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there's less downtime on the job. REDLINK Plus intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The M12 FUEL 1/4 in. hex 2-speed screwdriver's optimized design results in superior speed for greater productivity on the jobsite. Its compact size allows users to work in tight spaces. The built-in LED work light illuminates work surfaces in dark work spots.
  • POWERSTATE Brushless Motor: Delivers up to 325 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Compatible with all M12 batteries and chargers

Specs

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy