Shop Resideo Sale
Main product image of M12 1/4” Hex 2-Speed Screwdriver Kit
Magnifying glass
Hover image to zoom

M12 1/4” Hex 2-Speed Screwdriver Kit

Brand:
Milwaukee
SKU:
2406-22
Rating:
(0)
Q&A:
(0)
M12 1/4” Hex 2-Speed Screwdriver Kit
Magnifying glass
Hover image to zoom
$162.91 each
In Stock
In Stock
Get 20 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery, Cordless
Product Highlight: Voltage
12v
Product Highlight: RPM
1500, 400 RPM
Product Highlight: Torque
275 lb-in Torque

Description

–
Overview

The powerful M12 cordless lithium-ion 1/4" Hex 2-Speed Screwdriver Kit delivers 275 in-lbs of torque and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. Its compact size allows users to work in tight spaces. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and carrying case.

Includes
  • (1) M12 1/4" Hex 2-Speed Screwdriver (Tool Only) (1) M12 REDLITHIUM CP1.5 Battery Pack (1) M12 Lithium-ion Battery Charger
Product Features
  • Delivers up to 275 in lbs of Torque.
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • 1/4" Hex Quick Change Chuck for one-handed bit changes
Product Specifications
  • Voltage: 12V
  • Length: 6-3/4"
  • Weight: 1.8 lbs
  • Power Source: Cordless
  • Warranty: 5 Year Limited Warranty
  • No Load RPM: 0-400, 0-1,500 RPM
  • LED Light: Yes
  • Peak Torque: 275 in-lbs
  • Battery System: M12

Specs

–
Product Type:

Screwdriver

Voltage:

12v

Chuck Size:

1/4"

No Load Speed:

0-400/0-1500 RPM

RPM:

1500

400

Torque:

275 lb-in

Chuck Type:

Hex

Batteries Included:

1

Power Source:

Battery

Cordless

Battery Type:

M12 Lithium-Ion Battery

Includes:

Charger

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy