The Day Savers – A National Tradesmen Day Contest
Main product image of M12 3/8" Drill/Driver Kit
Magnifying glass
Hover image to zoom

M12 3/8" Drill/Driver Kit

Brand:
Milwaukee
SKU:
2407-22
Rating:
(0)
Q&A:
(0)
M12 3/8" Drill/Driver Kit
Magnifying glass
Hover image to zoom
We no longer carry 2407-22
Unavailable since February 11, 2026
Suggested Alternative:
M12 Subcompact Brushless 3/8" Drill/Driver Kit
Brand:
Milwaukee
SKU:3401-22
(0)
Out of Stock
Out of Stock
Get it Fri, Sep 18 - Fri, Sep 25
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
275 lb-in Torque
Product Highlight: RPM
1500, 400 RPM

Description

Overview
Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12 Cordless Lithium-Ion 3/8” Drill/Driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and contractor bag.

Features
  • Delivers up to 275 in lbs of Torque.
  • On-board battery fuel gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • Metal Ratcheting Chuck for maximum durability
Specifications
  • Voltage: 12V
  • Battery: M12 REDLITHIUM
  • Charger: 12V charger
  • Battery Warranty: 2 Year
  • Length: 7-3/8"
  • Weight: 2.5 lbs
  • No Load RPM: 0-400, 0-1,500 RPM
  • LED Light: Yes
  • Peak Torque: 275 in-lbs
  • Charge Time: 30 Minutes
  • Tool Warranty: 5 Years


Includes:
  • (1) M12 3/8" Drill/Driver (2407-20)
  • (2) M12 REDLITHIUM batteries (48-11-2401)
  • M12 Lithium-Ion Battery Charger (48-59-2401)
  • Belt Clip
  • Contractor Bag

Specs

Product Type:

Drill/Driver

Voltage:

12v

Torque:

275 lb-in

Chuck Size:

3/8"

RPM:

1500

400

Power Source:

Battery

Wood Capacity - Screw:

1/4"

Wood Capacity - Auger Bit:

7/8"

Wood Capacity - Flat Boring Bit :

7/8"

Metal Capacity - Twist Bit:

3/8"

Wood Capacity - Hole Saw:

1-1/8"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm