Apply to be a TradeMaster!
Main product image of M12 Cordless 3/8" Right Angle Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Right Angle Drill/Driver (Tool Only)

Brand:
Milwaukee
SKU:
2415-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Right Angle Drill/Driver (Tool Only)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
100 lb-in Torque
Product Highlight: RPM
0-800 RPM

Description

–
Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4”, this M12TM Right Angle Drill/Driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It’s the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM™ Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended paddle switch gives you ultimate comfort and convenience during prolonged use.

Features
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Extended Paddle Switch: Provides convenience and comfort no matter what the job requires
  • Innovative Electronic Clutch: Delivers up to 100 in-lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • 3/8” Single Sleeve Ratcheting Chuck: Allows quick and easy bit changes and maximum grip
  • Built-in LEDs: Illuminate work surface and indicate clutch position
  • Variable-speed Trigger: Provides maximum control

Specs

–
Product Type:

Angle Drill

Drill/Driver

Voltage:

12v

Torque:

100 lb-in

Chuck Size:

3/8"

RPM:

0-800

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Wood Capacity - Screw:

1/4"

Wood Capacity - Twist Bit:

3/8"

Metal Capacity - Twist Bit:

1/4"

Wood Capacity - Spade Bit:

1"

Batteries Included:

0

Features:

Electronic Clutch

Ratcheting Chuck

On Board Fuel Guage

LED Light

Chuck Type:

Single Sleeve

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy