Apply to be a TradeMaster!
Main product image of M12 Fuel 5/8" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M12 Fuel 5/8" SDS Plus Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2416-21XC
Rating:
(0)
Q&A:
(0)
M12 Fuel 5/8" SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
2416-21XC has been discontinued
Discontinued February 15, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
900 RPM

Description

–
Overview

Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12 The Milwaukee® M12 FUEL™ 5/8” SDS Plus Rotary Hammer Kit provides up to 2X more runtime, up to 75% more speed and the largest SDS Plus bit capacity in its class. Milwaukee has combined its exclusive POWERSTATE™ Brushless Motor, REDLITHIUM™ Battery Pack, and REDLINK PLUS™ Intelligence to deliver a 12V rotary hammer that rivals compact 18V tools on the market today. At only 10” long and 3.9 lbs, this tool provides performance and runtime that is comparable to a much larger tool, at a fraction of the size and weight. The electropneumatic design allows for drilling of up to 5/8” holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and hammer-only.

Features
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Electropneumatic mechanism: Drills up to 5/8” holes in poured concrete and masonry
  • Powerful 12-volt motor: Delivers 0-900 RPM and 0-6,200 BPM for superior performance
  • Compact, lightweight design: Allows you to work comfortably in tight spaces and all day
  • 2-Mode operation: Choose rotary hammer or rotation only for maximum versatility
  • LED light: Illuminates the work surface
Includes:
  • (1) M12 Fuel 5/8" SDS Plus Rotary Hammer (Tool Only) (2416-20)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440)
  • (1) Carrying Case

Specs

–
Product Type:

Rotary Hammer

Voltage:

12v

RPM:

900

Chuck Size:

5/8"

BPM:

6200

Chuck Type:

SDS-Plus

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Power Source:

Battery

Features:

LED Light

Impact Energy:

4.6 ft-lb

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM