Apply to be a TradeMaster!
Main product image of M12 Cordless Hackzall Recip Saw Kit (w/ 2 Batteries)
Magnifying glass
Hover image to zoom

M12 Cordless Hackzall Recip Saw Kit (w/ 2 Batteries)

Brand:
Milwaukee
SKU:
2420-22
Rating:
(0)
Q&A:
(0)
M12 Cordless Hackzall Recip Saw Kit (w/ 2 Batteries)
Magnifying glass
Hover image to zoom
2420-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M12 Cordless Hackzall Recip Saw Kit (w/ 1 Battery)
Brand:
Milwaukee
SKU:2420-21
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
11" Length

Description

Overview

At only 11" and 2.6 lbs, the Hackzall® M12 Cordless Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2" stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

Features
  • Only 11" and 2.6 lbs. for cutting in tight spaces
  • 12V LITHIUM-ION Battery offers longer run-time and lighter weight
  • Keyless QUIK-LOK Blade Clamp allows for quick and easy blade changes
  • All-Metal Gear Case for added durability
  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Accepts both HACKZALL and SAWZALL® style blades (See related products for listing of HACKZALL blades)
  • Built-In LED Light illuminates work surface
Includes:
  • 2420-20 Hackzall Tool
  • (2) 12V Lithium-Ion Batteries (48-11-2401) Packs
  • 30-Minute Charger (48-59-2401)
  • (2) Hackzall Blades
  • Carrying Case


Specs

Product Type:

Reciprocating Saw

Voltage:

12v

SPM:

0-3000

Stroke:

1/2"

Blade Clamp:

QUIK-LOK Universal 1/2" Tang

Trigger:

Variable Speed

Length (Inches):

11"

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Carry Case

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm