Apply to be a TradeMaster!
Main product image of M12 Cordless Multi-Tool Kit w/ 1 Battery
Magnifying glass
Hover image to zoom

M12 Cordless Multi-Tool Kit w/ 1 Battery

Brand:
Milwaukee
SKU:
2426-21
Rating:
(0)
Q&A:
(0)
M12 Cordless Multi-Tool Kit w/ 1 Battery
Magnifying glass
Hover image to zoom
2426-21 has been discontinued
Discontinued January 1, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Cordless Multi-Tool (Tool Only)
Brand:
Milwaukee
SKU:2426-20
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–

The Milwaukee M12 Cordless LITHIUM-ION Multi-Tool Kit offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12 REDLITHIUM Battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides added durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories for even greater versatility. The kit includes an M12 REDLITHIUM Battery and charger, 5 assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.


Features

  • Powerful motor: Delivers 5,000 to 20,000 OPM
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
  • On-board fuel gauge: Displays remaining runtime

Includes:

  • (1) M12 Cordless LITHIUM-ION Multi-Tool Kit (2426-21)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 REDLITHIUM Battery (48-11-2401)
  • (1) Contractor Bag
  • (1) Sanding Pad
  • (1) Wood Cutting Blade
  • (5) Assorted Sanding Sheets
  • (1) Adapter

Specs

–
Product Type:

Multi-Tool

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Modes:

12

Oscillations Per Minute (OPM):

5,000-20,000

Power Source:

Battery

Features:

On Board Fuel Guage

Includes:

Charger

Wood Cutting Blade

Sanding Pad

Adapter

Carry Case

Sanding Sheets

Weight (lbs):

1.63 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM