Apply to be a TradeMaster!
Main product image of M12 Caulk and Adhesive Gun Kit, 10 oz.
Magnifying glass
Hover image to zoom
M12 Caulk and Adhesive Gun Kit, 10 oz.
Magnifying glass
Hover image to zoom
2441-21 has been discontinued
Discontinued June 23, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 10 oz. Caulk and Adhesive Gun (Tool Only)
Brand:
Milwaukee
SKU:2441-20
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The M12 Caulk and Adhesive Gun is the lightest, most compact cordless powered caulk gun on the market today. With up to 400 lbs. of pushing force the M12 Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. Powered by the revolutionary M12 REDLITHIUM™ Battery, the M12 Caulk Gun will dispense up to 150 10oz. tubes of building sealant on one charge.This configuration is designed to work with 10oz. cartridge style material containers. Milwaukee also offers accessory conversion kits to change to 20oz. sausage packs (48-08-0905) and Quart cartridges (48-08-0910).

Features:
  • Features a rotational speed dial and variable-speed trigger
  • Rotating collar provides optimal application around corners
  • Part of the M12 System, featuring over 70 tools
  • Provides up to 400 lbs. of expulsive force
  • Adjustable rack doubles as a hook to hang up when not in use
  • Compatible with M12 batteries and chargers (sold separately)

Specs

–
Product Type:

Caulking Gun

Kit

Voltage:

12v

Cartridge Size:

10 oz

Expulsive Force:

400 lbs

Power Source:

Battery

Charge Time:

30 Minutes

Battery Type:

M12 REDLITHIUM

Batteries Included:

1

Weight (lbs):

4.5 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm