Milwaukee 2446-20 M12 Cordless Grease Gun (Tool Only)
The Milwaukee 2446-20 M12 Cordless Grease Gun delivers over 8,000 PSI max operating pressure for heavy duty applications. This 12V battery-powered tool dispenses up to seven 14.5 oz grease cartridges per charge and features three-way loading capability for bulk, cartridge, or suction filling. The package includes the grease gun, a 36" flex hose with spring guard, and grease coupler. Battery and charger sold separately.
Key Features & Benefits
8,000 PSI Max Operating Pressure: Powerful 12V motor handles heavy duty greasing tasks with 25% more pressure than competing cordless grease guns.
Up to 7 Cartridges Per Charge: Best in class run-time dispenses seven 14.5 oz grease cartridges on a single M12 battery charge with less downtime.
Compact 14" Length: Weighs only 7.2 lbs with superior handle balance and ergonomics for prolonged use in tight spaces.
Three-Way Loading System: Accepts bulk, cartridge, or suction filling methods for maximum versatility on the job site.
2.6 oz/min Minimum Flow Rate: Delivers consistent grease application for efficient lubrication work.
Integrated Hose Storage: On-board storage for the 36" high pressure flex hose keeps the work area organized and reduces mess.
LED Fuel Gauge: Built-in battery indicator shows remaining charge to prevent unexpected shutdowns during work.
Air Bleeder Valve: Priming mechanism ensures quick grease flow with minimal setup time.
Overload Protection: Prevents motor damage during high-pressure applications.
M12 Lithium-Ion System: Compatible with over 20 M12 Lithium-Ion tools for greater versatility in the workplace.
Shoulder Strap Loop: Added convenience for portability on the job site.
Bulk Filler Valve: Includes bulk filler valve for alternative loading methods.
Compatibility & Requirements
This tool-only unit requires a separate M12 battery and M12 charger for operation (neither included). The gun accepts standard 14.5 oz grease cartridges and includes a bulk filler valve for alternative loading methods. The 36" flex hose terminates in a standard grease coupler fitting.
Installation & Care
Charge an M12 battery fully before first use (charge time approximately 30 minutes with appropriate charger). Load grease using the cartridge, bulk, or suction method following the air bleeder valve priming sequence to eliminate air pockets. Store the hose in the integrated holder when not in use. Wipe grease residue from the coupler and hose connections after each job. Check the air bleeder valve periodically to maintain optimal flow.
What's Included
Warranty & Support
Backed by a 5 year warranty.
Frequently Asked Questions
Q: Does this grease gun include a battery and charger?
A: No, the 2446-20 is a tool-only unit. Battery and charger must be purchased separately from the M12 system.
Q: What cartridge size does the Milwaukee M12 grease gun accept?
A: The tool accepts standard 14.5 oz grease cartridges and also features bulk fill and suction loading options.
| Product Type: | Grease Gun |
|---|---|
| Voltage: | 12v |
| Running Time: | Up to 7 Grease Cartridges per Charge |
| Features: | Overload Protection |
| Cartridge Size: | 14.5 oz |
| Min Flow Rate: | 2.6 oz/min |
| Max Operating Pressure: | 8000 PSI |
| Hose Type: | 36" High Pressure Flex Hose w/ Spring Guard |
| Power Source: | Battery |
| Three Way Loading: | Yes: Bulk-Cartridge-Suction Capable |
| Length (Inches): | 14" |
| Charge Time: | 30 Minutes |
| Hose Length: | 36" |
| Batteries Included: | 0 |
| Weight (lbs): | 7.2 lbs |
| Includes: | Hose Spring Guard Grease Coupler |