Apply to be a TradeMaster!
Filter menu expanded

Filters

15 items
Reset

SORT

Product Availability
–

Show In Stock Only (11)

Product Type
–

Coupler (2)
Grease Gun (7)
Hose (1)
Kit (3)

Hose Length
–

36" (2)
48" (3)

Max Operating Pressure (PSI)
–

10000 psi (3)
8000 PSI (2)

Min Flow Rate
–

2.6 oz/min (2)

Voltage
–

12v (2)
18v (3)

Includes
–

Carry Case (1)
Charger (4)
Grease Coupler (2)
Hose (2)
Spring Guard (2)

Battery Type
–

Dewalt 20V MAX (2)
M12 Lithium-Ion Battery (1)
M18 Lithium-Ion Battery (6)

Cartridge Size
–

14.5 oz (4)

Length (Inches)
–

14" (2)
15" (3)
24" (1)

Batteries Included
–

0 (2)
1 (2)
2 (1)
No (1)
Yes (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (1)
$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)
$45 to $50 (1)
$70 to $80 (1)
$80 to $90 (1)
$100 to $200 (1)
$200 to $300 (1)
15 items
Grid
List
Compare
Product Image of M12 Cordless Grease Gun (Tool Only)
$199.00 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of M18 Cordless 2-Speed Grease Gun Kit
M18 Cordless 2-Speed Grease Gun Kit
SKU: 2646-21CT
Milwaukee
SKU: 2646-21CT
Brand: Milwaukee
$369.00 each
In Stock
Get 1 by Tomorrow, Nov 19
In Stock
Get 1 by Tomorrow, Nov 19
Compare
Product Image of M18 Cordless 2-Speed Grease Gun (Tool Only)
$299.00 each
In Stock
Get 2 by Tomorrow, Nov 19
In Stock
Get 2 by Tomorrow, Nov 19
Compare
Product Image of M18 Cordless 2-Speed Grease Gun Kit
M18 Cordless 2-Speed Grease Gun Kit
SKU: 2646-22CT
Milwaukee
SKU: 2646-22CT
Brand: Milwaukee
$429.00 each
In Stock
Get 2 by Fri, Nov 20
In Stock
Get 2 by Fri, Nov 20
Compare
Product Image of M12 Cordless Grease Gun Kit (w/ 1 XC Battery)
$374.01 each
In Stock
Get 34 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 34 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of 3,600 Psi, 18" Flexible Hose, 1/8" NPT Manual Grease Gun, JFC33HD
$78.61 each
In Stock
Get 59 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 59 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of 48" Grease Gun Replacement Hose w/ HP Coupler, 49-16-2647
$49.99 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of M18 Grease Gun 400g Clear Barrel, 49-16-2646
$87.49 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of High Pressure Grease Coupler (2-Pack), 49-16-2649
$19.57 each
In Stock
Get 137 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 137 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of Right Angle Grease Coupler, 49-16-2648
Right Angle Grease Coupler, 49-16-2648
SKU: 49-16-2648
Milwaukee
SKU: 49-16-2648
Brand: Milwaukee
$28.88 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 1/8" NPT Standard Grease Gun Couplers, 10,000 PSI (3 Pack), DCGG5701-3
$20.71 each
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by Fri, Dec 18 - Thu, Jan 21
Compare
Product Image of 90-Degree Grease Gun Coupler, 10,000 PSI, DCGG5702
$32.26 each
In Stock
Get 2 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 2 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of 24" Grease Gun Hose, 10,000 PSI, DCGG5703-24
24" Grease Gun Hose, 10,000 PSI, DCGG5703-24
SKU: DCGG5703-24
Dewalt
SKU: DCGG5703-24
Brand: Dewalt
$38.15 each
In Stock
Get 11 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 11 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of 20V MAX Cordless Grease Gun (Tool Only), DCGG571B
$451.26 each
In Stock
Get 19 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 19 by Mon, Nov 23 - Tue, Nov 24
Compare
Product Image of 20V MAX Cordless Grease Gun Kit, DCGG571M1
20V MAX Cordless Grease Gun Kit, DCGG571M1
SKU: DCGG571M1
Dewalt
SKU: DCGG571M1
Brand: Dewalt
$487.50 each
In Stock
Get 160 by Mon, Nov 23 - Tue, Nov 24
In Stock
Get 160 by Mon, Nov 23 - Tue, Nov 24
Didn't find what you're looking for? 
Let us know
.