Apply to be a TradeMaster!
Main product image of M12 Cordless No-Hub Driver (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless No-Hub Driver (Tool Only)

Brand:
Milwaukee
SKU:
2455-20
Rating:
(1)
Q&A:
(0)
M12 Cordless No-Hub Driver (Tool Only)
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
80 lb-in, 60 lb-in Torque
Product Highlight: RPM
250, 750 RPM

Description

–
Overview

With specific torque settings for 60 and 80 in/lbs, the M12™ Cordless No-Hub Driver is specifically designed to quickly install no-hub couplings with accuracy and repeatability. The first of its kind in the industry, the 2455-22 can fasten up to 300 clamps on a single charge and is proven to be accurate for up to 25,000 clamps before re-calibration.

Features
  • Specific Torque Settings for 60 and 80 in-lbs - Fast accurate installation of no-hub couplings
  • Auto Shut-Off w/ LED Indicator - Alerts users that torque limit has been achieved
  • LED Calibration Indicator - Alerts user when calibration is needed (25,000 cycles)
  • 0-750 RPM Drill Mode - Increased utility for general drilling and fastening
  • M12 LITHIUM-ION Battery Pack - Fastens up to 300 steel clamps on a single charge
  • Compact/Lightweight Design - Reduces user fatigue at only 2.75 lbs
Includes:
  • 2455-20 No-Hub Coupling Driver Bare Tool Only
Note: Battery & Charger Not Included

Specs

–
Product Type:

Drill/Driver

Voltage:

12v

Chuck Size:

1/4"

No Load Speed:

0-250/0-750 RPM

Chuck Type:

Hex

Torque:

80 lb-in

60 lb-in

RPM:

250

750

Features:

Drill Mode

LED Light

LED Torque Indicator

LED Calibration Indicator

Power Source:

Battery

Wood Capacity - Screw:

1/2"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Love how it has both settings one tool does it all
Adam
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy