Apply to be a TradeMaster!
Main product image of M12 Cordless 1/4" Ratchet (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 1/4" Ratchet (Bare Tool Only)

Brand:
Milwaukee
SKU:
2456-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 1/4" Ratchet (Bare Tool Only)
Magnifying glass
Hover image to zoom
$205.87 each
In Stock
In Stock
Get 71 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
10-3/4", 30 ft-lbs Torque
Product Highlight: RPM
250 RPM

Description

–
Overview:
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12 Cordless 1/4" Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 30 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It's powered by the M12 REDLITHIUM Battery Pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4" long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.

Features:
  • Powerful 12-volt motor: Delivers up to 30 ft-lbs of torque
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
  • Superior fastening speed: Produces 250 RPM, with variable-speed trigger for greater control
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Built-in LED light: Illuminates work surfaces in dark locations

    Specifications:
  • Battery System: M12
  • Voltage: 12V
  • Length: 10-3/4"
  • Warranty: 5 Year Limited Warranty
  • Peak Torque: 30 ft-lbs
  • No Load Speed: 0-250 RPM
  • Power Source: Cordless
  • Specs

    –
    Product Type:

    Cordless Ratchet

    Batteries Included:

    0

    Battery Type:

    M12 Lithium-Ion Battery

    Size:

    1/4"

    Voltage:

    12v

    Torque:

    10-3/4"

    30 ft-lbs

    RPM:

    250

    Weight (lbs):

    1.9 lbs

    Power Source:

    Battery

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy