The Day Savers – A National Tradesmen Day Contest
Main product image of M12 Cordless Rotary Tool Kit
Magnifying glass
Hover image to zoom

M12 Cordless Rotary Tool Kit

Brand:
Milwaukee
SKU:
2460-21
Rating:
(0)
Q&A:
(0)
M12 Cordless Rotary Tool Kit
Magnifying glass
Hover image to zoom
2460-21 has been discontinued
Discontinued July 8, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Cordless Rotary Tool (Tool Only)
Brand:
Milwaukee
SKU:2460-20
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/16", 1/32", 3/32", 1/8"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: RPM
5000, 32000 RPM

Description

Overview

Milwaukee Electric Tool has developed a new breed of rotary tool by leveraging its heritage in straight and die grinders. The M12 Cordless LITHIUM-ION Rotary Tool utilizes a powerful 12V motor and Milwaukee's REDLITHIUM Battery technology to produce unmatched performance and increased run-time. The size and versatility of the M12 Cordless LITHIUM-ION Rotary Tool make it an indispensable tool for Maintenance Contractors, Electricians, Plumbers, Remodelers and more. The tool runs from 5,000-32,000 RPM and is managed by a variable speed dial for fluid control. The collet is completely compatible with all 1/32" -1/8" shank accessories providing the user access to thousands of cutting, grinding, sanding and polishing solutions.

Features
  • Powerful Motor - Unmatched performance under load
  • 1/8" Collet - Compatible with all current rotary tool accessories
  • Variable Speed (5,000-32,000) - Up to 10% faster than the competition
  • Compact and Lightweight - Only 9.5" long and 1.3 lbs.
  • Milwaukee Durability - Grinder style exhaust ports and protected front bearing deliver up to 10X the tool life
Includes:
  • (1) M12™ Cordless Rotary Tool (Tool Only) (2460-20)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) Contractor Bag
  • (1) Mandrel
  • (5) Cutting Wheels
  • (1) Wrench

Specs

Product Type:

Rotary Tool

Voltage:

12v

Batteries Included:

1

Size:

1/16"

1/32"

3/32"

1/8"

Battery Type:

M12 Lithium-Ion Battery

Length (Inches):

9-1/2"

Includes:

Carry Case

Charger

Wrench

Cutting Wheels

Mandrel

Collet Capacity:

1/8"

RPM:

5000

32000

Power Source:

Battery

Weight (lbs):

1.3 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm