Apply to be a TradeMaster!
Main product image of M12 Cordless 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless 1/4" Hex Impact Driver (Tool Only)

Brand:
Milwaukee
SKU:
2462-20
Rating:
(0)
Q&A:
(0)
M12 Cordless 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
1000 lb-in Torque
Product Highlight: RPM
2500 RPM
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Overview
Optimized for high speed fastening, the Milwaukee M12 1/4" Impact Driver delivers unmatched fastening performance in a lightweight, tool belt portable design. A high performance motor delivers 0-2,500 RPM for increased application speed. Additionally, an on-board battery fuel gauge displays remaining run time.

Features
  • Milwaukee Impact Mechanism delivers 1,000 in-lbs of torque
  • 0-2,500 RPM for increased fastening speed
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time
Includes:
  • M12 1/4" Hex Impact Driver (2462-20)
  • Belt Clip
Note: Battery & Charger Not Included

Specs

–
Product Type:

Impact Driver

Voltage:

12v

Type:

Straight

Chuck Type:

Hex

Torque:

1000 lb-in

RPM:

2500

Chuck Size:

1/4"

IPM:

3300

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy