Apply to be a TradeMaster!
Main product image of M12 1/4" Hex Cordless Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 1/4" Hex Cordless Impact Driver Kit

Brand:
Milwaukee
SKU:
2462-22
Rating:
(0)
Q&A:
(0)
M12 1/4" Hex Cordless Impact Driver Kit
Magnifying glass
Hover image to zoom
$155.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Torque
1000 lb-in Torque
Product Highlight: RPM
2500 RPM

Description

–
Optimized for high speed fastening, the Milwaukee M12 1/4" Impact Driver delivers unmatched fastening performance in a lightweight, tool belt portable design A high performance motor delivers 0-2,500 RPM for increased fastening speed. REDLITHIUM Battery Technology outperforms the competition, delivering up to 80% more run time. Additionally, an on-board battery fuel gauge displays remaining runtime.

Features
  • Milwaukee Impact Mechanism delivers 1,000 in-lbs of torque
  • 0-2,500 RPM for increased fastening speed
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time

    Includes:
    • (1) M12 1/4" Hex Impact Driver
    • (1) M12 Lithium-Ion Charger
    • (2) M12 REDLITHIUM batteries
    • (1) Belt Clip
    • (1) Carry Case

Specs

–
Voltage:

12v

Product Type:

Impact Driver

Features:

LED Light

Type:

Straight

Chuck Type:

Hex

Batteries Included:

2

Battery Type:

M12 Lithium-Ion Battery

Includes:

Charger

Carry Case

Torque:

1000 lb-in

Chuck Size:

1/4"

RPM:

2500

IPM:

3300

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy