Apply to be a TradeMaster!
Main product image of M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY

Brand:
Milwaukee
SKU:
2465-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" Digital Torque Wrench w/ ONE-KEY
Magnifying glass
Hover image to zoom
$899.00
$799.00 each
In Stock
In Stock
Get 18 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
100 RPM

Description

–
Our M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. The 1/2" torque wrench delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 1/2" digital torque wrench provides 10-150ft-lbs of torque range and accuracy within 2% for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY for the necessary parties requiring the data. ONE-KEY allows you to wirelessly connect to a smartphone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.

Includes:
  • Carrying Case
  • Calibration Certificate


Features:
  • Delivers up to 50% Faster installation by replacing the hand tool or two tool installation process with the POWERSTATE brushless motor and torque wrench in one tool
  • Precise Torque Accuracy of up to +/-2% CW, +/-3% CCW of full scale for torque critical fasteners
  • Faster, More Productive Torque Reporting w/ ONE-KEY providing torque data and customizable reports for inspectors or owners
  • ONE-KEY technology allows for customization, tracking, tool security, and inventory management
  • Adjustable run-down torque to control the tools output torque via the motor to prevent over torque
  • REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory)
  • Four measurement modes (ft-lb, in-lb, Nm, Kgcm)
  • Six pre-programmed languages including English, Spanish and French
  • Durable design to withstand the most demanding jobsite environments
  • Compatible with all M12 batteries & chargers
  • Certificate of tool calibration is valid for 12 months from the date of first use
Specifications:
  • Tool Warranty: 5 years
  • Power Source: Cordless
  • Length: 23.3"
  • Weight: 5.5 lbs
  • Torque Range: 10 - 100 ft-lbs
  • Tool Accuracy: CW: +/-2% of Full Scale/ CCW: +/-3% of Full Scale (Range: 20% - 100% of Full Scale)
  • Anvil Size: 3/8" Ball Detent
  • RPM: 0 - 100
  • Available Presets: 15
  • Data Storage Capacity: 28,500 Events
  • Calibration: 1 Year or 5,000 Cycles
  • Measuring Units: ft-lbs, in-lbs, Nm, kg-cm
  • Torque Notifications: LED Lights, LCD Screen, Sound, Handle Vibration
  • Battery System: M12

Specs

–
Product Type:

Impact Wrench

Voltage:

12v

Batteries Included:

0

Size:

3/8"

Battery Type:

M12 REDLITHIUM

Includes:

Carry Case

RPM:

100

Power Source:

Battery

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Batteries Included
Size
Battery Type
Milwaukee
Impact Wrench
12v
0
3/8"
M12 REDLITHIUM
Impact Wrench
12v
0
1/2"
M12 REDLITHIUM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy