Overview
The M12 " Hex Right Angle Impact Driver is the ultimate solution for jobs demanding extreme power and speed in the tightest spaces. With a 1.4" head diameter, and the ability to use with most 1" insert bits, the M12 " Hex Right Angle Impact Driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen complete control, and the ability to operate their tool from multiple grip positions. Get maximum life out of the M12 " Hex Right Angle Impact Driver. Powered by REDLITHIUM Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK Intelligence provides optimized performance and overload protection against abusive situations.
Features:
Note: Battery & Charger Not Included
| Product Type: | Impact Driver |
|---|---|
| Voltage: | 12v |
| Type: | Right Angle |
| Chuck Type: | Hex |
| Torque: | 600 lb-in |
| Chuck Size: | 1/4" |
| Power Source: | Battery |
| IPM: | 3300 |
| Battery Type: | M12 Lithium-Ion Battery |
| Batteries Included: | 0 |