Apply to be a TradeMaster!
M12 Screwdriver with Free LED Light and 40 Piece Bit Set, 2482-22

M12 Screwdriver with Free LED Light and 40 Piece Bit Set, 2482-22

Brand:
Milwaukee
SKU:
2482-22
Rating:
(0)
Q&A:
(0)
M12 Screwdriver with Free LED Light and 40 Piece Bit Set, 2482-22
$164.91 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The compact screwdriver with more power, more speed and the longest runtime in its class. Delivering 175 in-lbs of torque, the M12 cordless lithium-ion screwdriver is powerful enough to drive 130 3 in. screws in a single battery charge. It provides the speed to finish jobs faster, and leverages Milwaukee's lithium-ion technology for full-day runtime on the job. With a lightweight, ergonomic design, this cordless tool fits comfortably in tight workspaces as well as a pocket or tool belt. The screwdriver features a metal gear case for jobsite durability, and an LED light to illuminate dark spaces. The quick-change chuck allows for fast, one-handed bit changes, while the variable speed trigger provides increased control, especially when working in small spaces or at awkward angles. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger, a standard #2 Phillips and a flat bit, and carrying case. The Milwaukee M12 cordless LED work light outlasts and outperforms all other subcompact lights. Powered by an M12 Red Lithium battery, the work light is 2X brighter than conventional incandescent bulbs and runs up to 2X longer on a single charge. Its 90° rotating head allows you to easily direct the light beam at the desired work area, while its magnetic back enables hands-free use. With a sealed aluminum head for impact and weather resistance, the cordless work light comes with a limited lifetime LED warranty.
  • Milwaukee M12 cordless screwdriver comes with a 40-piece bit set and an LED work light to accomplish any project
  • Get right to work with the included charger and two m12 redlithium batteries
  • Work light rotates 90° for versatile work site lighting
  • Magnetic backing allows you to place the LED wherever you need it
  • Easy bit changes with quick-change chuck

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Product Type:

Tool Combo Kit

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy